Oily Waste Cans, Justrite®
# de catalogue 56609-762
Fournisseur: Justrite
UL Listed
Spécifications
- Capacity:53 L (14 gal.)
- Dimensions:42.2O.D.x51.4H cm (161/16x201/4)"
- Color:Red
- Description:Oily waste can with foot-operated cover
- Supplier No.:09500
Spécifications
A propos de cet article
Essential wherever solvent cloths and wiping rags are used
- Can be operated by hand or foot-lever opening device
- Lid closes automatically when not in use
- Round construction and elevated bottom encourage circulation of air
- One-piece cover facilitates use of collection bags
- Steel construction with powder coat paint finish
When operated by hand or foot lever opening device, the cover opens to a 60° angle and closes automatically when released. Round construction and elevated bottom encourage circulation of air around can to disperse heat and prevent spontaneous combustion. One-piece cover facilitates use of collection bags. Steel construction. Powder coat paint finish. UL listed. FM approved.
Can remains closed when not in use.
Customers Who Bought This Also Bought