Order Entry
ContactUsLinkComponent
VWR* Single-Stage Gas Regulator
VWR® Heavy-Duty Single-Stage Gas Regulators
# de catalogue 55850-235
Fournisseur:  VWR International
UL Listed
VWR* Single-Stage Gas Regulator
VWR® Heavy-Duty Single-Stage Gas Regulators
# de catalogue 55850-235
Fournisseur:  VWR International
UL Listed
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Spécifications

  • Valve outlet:
    0.6 cm (1/4") NPT
  • Body outlet:
    0.6 cm (1/4") NPT
  • Diaphragm:
    Neoprene, 7 cm (23/4")
  • Gauge:
    5.1 cm (2")
  • Delivery Pressure Gauge:
    60 psig
  • Inlet CGA:
    540
  • Gas:
    Oxygen
  • Delivery Range:
    0 - 50 psi
  • Supply Pressure Gauge:
    4000 psig
  • Flow Capacity Standard:
    1900 CFH

Spécifications

A propos de cet article

Regulators have a brass body and are suitable for a wide variety of applications where small changes in the gas delivery pressure will not degrade performance.

  • Brass body
  • Easy-to-read gauges
  • Large diaphragm ensures constant delivery pressure
  • Neoprene seat
  • Sintered metal inlet filter eliminates particulates

Gauges are easy to read

Note: For noncorrosive gases only. Use high-pressure hoses on regulators 55850-275, 55850-277, and 55850-270.

Large diaphragm ensures constant delivery pressure. Regulators with neoprene diaphragms have a valve, which closes with pressure for safety. Regulators with stainless steel diaphragms are not supplied with a valve. Particulates are eliminated from gas stream with sintered metal inlet filter.

Certifications: UL listed.
Customers Who Bought This Also Bought