VWR® CryoPro® Liquid Dewars, L Series
# de catalogue 55709-236
Fournisseur: VWR International
Product available on GSA Advantage®
Small Business Enterprise
Spécifications
- Capacity:10 L
- Description:L-10 Liquid Dewar
- Model:L-10 Liquid Dewar
- Weight, full of LN₂:14 kg (30.9 lbs.)
- Ext.Ø:26 cm (10¼")
- Overall height:54.6 cm (21½")
- Daily evaporation:0.18 L
- Weight, empty:6 kg (13.2 lbs.)
- Ø neck:5.6 cm (2³/₁₆")
- Cat. no.:55709-236
Spécifications
A propos de cet article
The L series liquid dewars are designed for efficient and safe handling of liquid nitrogen.
- Convenient storage and dispensation of liquid nitrogen
- Accessories allow for customization of dewars depending on application
Large or small quantities of liquid nitrogen can be conveniently stored and dispensed with these dewars and accessories. Accessories for pouring and transferring liquid nitrogen allow you to customize the dewars to your application. The phase separator (55709-278) can be attached to the stainless steel transfer hose (55709-244) for increased efficiency and safety when transferring liquid nitrogen.
Customers Who Bought This Also Bought