SP Bel-Art Vari-Pet® Pipettors, Bel-Art Products, a part of SP
# de catalogue 54848-222
Fournisseur: Bel-Art Products, a Part of SP
Spécifications
- Volume:10 ml
- Description:Luer Lock Tip Vari-Pet® Pipetter
- Increments:0.20 ml
- Supplier No.:378951100
Spécifications
A propos de cet article
This self-filling pipetting aid is designed for speed, ease, and convenience.
- Polyproyplene handle
- Teflon®-coated borosilicate glass pipettor
- Ergonomically designed for extended use
- Adjustable dispensing volume
The polypropylene plastic handle is ergonomically designed to permit extended use without fatigue and a Teflon® plunger assures smooth, consistent operation.
Teflon® Tip Vari-Pet® Pipettor has excellent chemical resistance because the fluids only contact borosilicate glass and Teflon®.
Luer Lock Vari-Pet® Pipettor is supplied with a chrome-plated steel Luer lock fitting, complete with removable cannula for general use. Accuracy is ±0.5%.
Dispensing volume can be adjusted by turning the knob at the base of the unit. This device is offered in two models.
Customers Who Bought This Also Bought