Bytac® Teflon® Resin Surface Protectors, Saint-Gobain Performance Plastics
# de catalogue 54112-256
Fournisseur: Saint Gobain Performance Plastics
Spécifications
- Length:4.6 m
- Width:635 mm
- Description:Aluminum Backing
- Cat. no.:54112-256
- Supplier No.:D1069329
Spécifications
A propos de cet article
Put the benefits of Teflon® resin on any flat surface with this pressure-sensitive overlay
Available with two different FEP bonded support sheets. Aluminum-backed overlay can withstand temperatures up to 205°C (400°F). Vinyl-backed overlay can withstand temperatures up to 93°C (200°F).
Create a non-stick, easy-to-clean, easy-to-apply work surface. Non-contaminating and chemically inert. Ideal as bench-top covering or release liner for inside surfaces. Overlay is made of 0.02mm (0.001") thick Teflon® resin. Easily cut with scissors.
Customers Who Bought This Also Bought