Dye Pipettes, Glass, Color-Coded
# de catalogue 53383-332
Fournisseur: DWK Life Sciences (KIMBLE)
Spécifications
- Capacity:5 ml
- Cat. no.:53383-332
- Color Code:Blue
- Tolerance:±0.04 ml
- Subdivisions:0.1 mL
- Supplier No.:PF8144K
Spécifications
A propos de cet article
Calibrated to deliver with blowout.
Made of tough borosilicate glass. Color-coded for quick, accurate identification.
Perfect for pipetting dark color dye solutions. Pipettes feature an inverse scale with volume graduations starting at zero at tip and are easier to read than conventional amber markings.
Customers Who Bought This Also Bought