VWR® Culture Tubes, Disposable, with Screw-Cap Finish, Borosilicate Glass
# de catalogue 53283-685
Fournisseur: VWR International
Spécifications
- Capacity:30 ml
- Ø:20 mm
- Height:125 mm
- Thread Finish:18-415
Spécifications
A propos de cet article
Tubes have a marking spot and reference mark for orientation during use and a threaded neck to accept screw cap.
- Borosilicate glass constuction
- Marking spot and orientation reference mark on all tubes
Please note: The capacity given below indicates the brim capacity (overflow capacity).
Delivery: Caps are not supplied, sold seperately.
Customers Who Bought This Also Bought