PYREX® Volumetric Pipettes, Color-Coded, Class A, Corning
Catalog # 53044-070
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Capacity:3 ml
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:53044-070
- Tolerance:±0.01 ml
- Band Color:Black
- Supplier No.:7100-3
Specifications
About this item
Colored markings remain sharply legible for the life of pipet.
- Reusable, rugged construction
- Color-coded
- Colored enamel graduations and markings
Ruggedly constructed and properly proportioned, pipettes have accuracy tolerances to meet or exceed the strict requirements for Class A Volumetric Ware as indicated by ASTM E969.
Frequently Bought Together