High Temperature Blue Marking Crayons, DFC Ceramics
# de catalogue 52898-503
Fournisseur: DFC Ceramics
Spécifications
- Color:12 assorted
- Length:127 mm (5")
- Supplier No.:C66029000
- Diameter:12.7 mm (0.5")
Spécifications
A propos de cet article
High-temperature crayons can withstand temperatures up to 2750°F.
All crayons are 5" in length.
Customers Who Bought This Also Bought