PVC Film Wrap, T FRANK MCCALLS INC
# de catalogue 52857-867
Fournisseur: TFrank McCalls
Spécifications
- Length:609.6 m (2000')
- Width:305 mm (12")
- Description:PVC film wrap, clear
- Cat. no.:52857-867
- Supplier No.:56904SEAL12
Spécifications
A propos de cet article
All-purpose, clear, polyvinyl wrap
Self-sealing. Adheres readily to glass vessels such as test tubes, flasks, cylinders, bottles, petri dishes, etc. Supplied in plain white carton.
Customers Who Bought This Also Bought