Order Entry
ContactUsLinkComponent
Membrane Kit
Dissolved Oxygen Cap Membrane Kit, YSI
# de catalogue 52457-598
Fournisseur:  YSI
Dissolved Oxygen Cap Membrane Kit, YSI
# de catalogue 52457-598
Fournisseur:  YSI
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Spécifications

  • Description:
    Dissolved Oxygen Cap Membrane Kit
  • Cat. no.:
    52457-598
  • Membrane Type:
    FEP Fluoropolymer Film
  • Supplier No.:
    059880

Spécifications

A propos de cet article

Membranes are 1 ml FEP fluoropolymer film. Response time (T95 - from 0 to 100%) is 18 seconds.

  • Caps are black
  • Required flow rate is 12" per second

Flow dependence after 4 minutes is 45%.

Delivery: Kit includes one bottle of electrolyte, one sanding disc, and six screw-on cap membranes.
Customers Who Bought This Also Bought