Order Entry
ContactUsLinkComponent
Oven, Vacuum oven with 0.7 cu.ft. (19.8 L) stainless steel chamber,120V
Barnstead/Lab-Line Vacuum Ovens, Thermo Scientific
# de catalogue 52433-125
Product available on GSA Advantage®
Oven, Vacuum oven with 0.7 cu.ft. (19.8 L) stainless steel chamber,120V
Barnstead/Lab-Line Vacuum Ovens, Thermo Scientific
# de catalogue 52433-125
Product available on GSA Advantage®

Spécifications

  • Volume:
    19.8 L (0.7 cu. ft.)
  • Description:
    Oven with LED Display
  • Cat. no.:
    52433-125
  • Interior Dimensions:
    30W x 25D x 25H cm (12 x 10 x 10")
  • Exterior Dimensions:
    40W x 50D x 41H cm (16 x 19 4/5 x 16 1/4 ")
  • Electrical:
    120 V, 50/60 Hz, 600 W
  • Shipping Weight:
    59 kg (130 lbs.)
  • Supplier No.:
    3608-5

Spécifications

A propos de cet article

Achieve maximum temperatures of 220 °C (428 °F) with Thermo Scientific™ Vacuum Ovens, while benefiting from two control configurations and display options. These ovens feature independent vacuum and purge needle valves. Radiant warm-wall heating system optimizes uniformity and conserves chamber space for drying, curing, vacuum embedding and plating applications.

  • Glass wool insulation of 7.6 cm (3")
  • Silicone door gasket and positive latch door
  • Polycarbonate safety shield
  • Vacuum level is displayed on gauges from 0–30" Hg
  • Vacuum and air lines are corrosion-resistant stainless-steel tubing
  • Two removable stacking aluminum shelves
  • Easy-to-clean Type 304 stainless-steel interior chamber
  • Powder-coated heavy-gauge steel exterior

Ovens feature a front-mounted three-way valve for evacuation, venting and purging of inert gases (e.g., Nitrogen or Argon) with vacuum fittings on the front of the unit.

The 3608 models feature a hydraulic thermostat temperature control ±1.5°C with a uniformity of ±5 °C at 100 °C, 25" Hg and built-in overtemperature protection.

The 3618 models have a programmable microprocessor-based PID temperature control that regulates to ±0.2 °C with uniformity of ±2.4 °C at 100 °C, 25" Hg and runs at a single setpoint or uses a 24-step program of ramps and dwells. Compression fittings (0.25") on left side of unit require 0.25" O.D. copper or stainless-steel tubing.

Ordering information: Manufacturer's one-year warranty.
Customers Who Bought This Also Bought