Mortar and Pestle Sets, Glass, Variety Glass
# de catalogue 50415-085
Fournisseur: Variety Glass
Spécifications
- Volume:455 ml
- Height:120 mm
- Inner Diameter:135 mm
- Supplier No.:826-5
Spécifications
A propos de cet article
Mortar and pestle sets are made of clear, heavy, flint glass
Mortar has a heavy molded base and lip for pouring. Sold as a set.
Customers Who Bought This Also Bought