FLOWMTR W/150MM TBE BRASS HSNG
# de catalogue 47752-672
Fournisseur: Airgas
Customers Who Bought This Also Bought
VWR® Screw Caps for 9 mm Screw-Thread Vials, Wide Opening
Fournisseur: VWR International
57,66 $ to 576,72 $
SureSTART™ Screw Caps, 9 mm, Level 3 High Performance Applications
Fournisseur: Thermo Scientific
79,21 $ to 82,14 $
VWR® 10 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Fournisseur: VWR International
127,69 $
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Fournisseur: VWR International
135,22 $
Screw-Thread Caps, 9 mm, MicroLiter, DWK Life Sciences
Fournisseur: DWK Life Sciences (KIMBLE)
1 603,69 $
SureSTART™ Manual Crimper for 20 mm Crimp Vials, Level 3, Thermo Scientific
Fournisseur: Thermo Scientific
634,78 $
Inserts for 2.0 ml, 11 mm Crimp-Top and 2.0 ml, 9 mm Short-Cap, Screw-Thread Vials, Restek
Fournisseur: Restek
74,27 $
WHEATON® MicroLiter 11 mm Snap-Top Caps, DWK Life Sciences
Fournisseur: DWK Life Sciences (KIMBLE)
1 128,98 $
SureSTART™ Glass Screw Top Vials, 2 ml, Level 3 High Performance Applications, Thermo Scientific
Fournisseur: Thermo Scientific
43,20 $ to 44,79 $