HI RES FLWMTR W/150MM TBE SS H
# de catalogue 47752-644
Fournisseur: Airgas
Customers Who Bought This Also Bought
VWR® Snap Caps for 11 mm Snap Ring Vials, Wide Opening
Fournisseur: VWR International
$73.75 to $568.62
WHEATON® MicroLiter Crimp-Top Headspace Vials, 20 mm, DWK Life Sciences
Fournisseur: DWK Life Sciences (KIMBLE)
$109.95
VWR® Screw Caps for 9 mm Screw-Thread Vials, Wide Opening
Fournisseur: VWR International
$57.65 to $603.92
Plastic Vials, Caps and Convenience Kits for LCMS and HPLC
Fournisseur: MicroSolv Technology Corp
$133.92
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Fournisseur: VWR International
$123.78
SureSTART™ Caps for 2 ml Glass Snap Top Vials, Level 2 High-Throughput Applications, Thermo Scientific
Fournisseur: Thermo Scientific
$461.12 to $461.12
WHEATON® ABC Vial™ Large-Opening Screw-Thread Vials, DWK Life Sciences
Fournisseur: DWK Life Sciences (KIMBLE)
$153.23
VWR® 11 mm Crimp Top Vials, Kits, Caps, and Inserts, Wide Opening
Fournisseur: VWR International
$279.61
Screw-Thread Caps, 9 mm, MicroLiter, DWK Life Sciences
Fournisseur: DWK Life Sciences (KIMBLE)
$960.97
Snap Plug, Clear, Conical, Material: Polyethylene, With Starburst, Size: 12mm
Fournisseur: Chemglass
$24.94