REGULATOR CGA 590 2 STAGE THRDLS 0 60PSI
# de catalogue 47752-494
Fournisseur: Airgas
Customers Who Bought This Also Bought
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Fournisseur: VWR International
50,14 $ to 501,54 $
VWR® Screw Caps for 9 mm Screw-Thread Vials, Wide Opening
Fournisseur: VWR International
57,66 $ to 576,72 $
RSA™ and RSA-Pro™ Autosampler Vials, Caps and Convenient Kits
Fournisseur: MicroSolv Technology Corp
147,84 $
WHEATON® MicroLiter Snap-Top Vials, 11 mm, DWK Life Sciences
Fournisseur: DWK Life Sciences (KIMBLE)
231,64 $
WHEATON® MicroLiter 20 mm Crimp Seals with Septa, DWK Life Sciences
Fournisseur: DWK Life Sciences (KIMBLE)
196,79 $