REGULATOR CGA 580 2 STAGE THRDLS 0 60PSI
# de catalogue 47752-492
Fournisseur: Airgas
Customers Who Bought This Also Bought
VWR® Snap Caps for 11 mm Snap Ring Vials, Wide Opening
Fournisseur: VWR International
73,75 $ to 568,62 $
VWR® 11 mm Snap Ring Vials, Kits, Caps, and Inserts, Wide Opening
Fournisseur: VWR International
562,80 $
VWR® Screw Caps for 9 mm Screw-Thread Vials, Wide Opening
Fournisseur: VWR International
57,66 $ to 576,72 $
VWR® 11 mm Crimp Top Vials, Kits, and Inserts, Standard Opening
Fournisseur: VWR International
40,01 $ to 399,86 $
WHEATON® MicroLiter µLPlate® Component Kits, Inserts and Caps, Unassembled, DWK Life Sciences
Fournisseur: DWK Life Sciences (KIMBLE)
180,74 $
Screw-Thread Caps, 9 mm, MicroLiter, DWK Life Sciences
Fournisseur: DWK Life Sciences (KIMBLE)
91,86 $