REGULATOR CGA 590 2 STAGE THRDLS 0 30PSI
# de catalogue 47752-488
Fournisseur: Airgas
Customers Who Bought This Also Bought
VWR® Screw Caps for 9 mm Screw-Thread Vials, Wide Opening
Fournisseur: VWR International
$57.66 to $576.72
WHEATON® MicroLiter 20 mm Crimp Seals, DWK Life Sciences
Fournisseur: DWK Life Sciences (KIMBLE)
$24.01
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Fournisseur: VWR International
$132.38
WHEATON® MicroLiter Septa for 20 mm Crimp Seals, DWK Life Sciences
Fournisseur: DWK Life Sciences (KIMBLE)
$147.71
VWR® 11 mm Crimp Top Vials, Kits, and Inserts, Standard Opening
Fournisseur: VWR International
$40.01 to $399.86
WHEATON® MicroLiter Sample Vial Component Kits, DWK Life Sciences
Fournisseur: DWK Life Sciences (KIMBLE)
$176.80
WHEATON® E-Z Vial® Large-Opening Crimp-Top Vials, DWK Life Sciences
Fournisseur: DWK Life Sciences (KIMBLE)
$107.57
WHEATON® MicroLiter µLPlate® Component Kits, Inserts and Caps, Unassembled, DWK Life Sciences
Fournisseur: DWK Life Sciences (KIMBLE)
$180.74