REGULATOR CGA 580 LOW FLOW 0 50 PSI
# de catalogue 47752-474
Fournisseur: Airgas
Customers Who Bought This Also Bought
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Fournisseur: VWR International
$121.85 to $1,194.50
VWR® Screw-Thread Vials 8-425, Caps and Inserts with Standard Opening
Fournisseur: VWR International
$64.11 to $458.29
WHEATON® MicroLiter 9 mm Screw-Thread Vials, Component Kits, Unassembled, DWK Life Sciences
Fournisseur: DWK Life Sciences (KIMBLE)
$114.97
BASIK* 1.5 ml Snaptop vial and cap slit eppendorf amber
Fournisseur: MicroSolv Technology Corp
$115.66
SureSTART™ Glass Crimp Top 0.3 ml Microvials for <2 ml Samples, Level 3 High Performance Applications, Thermo Scientific
Fournisseur: Thermo Scientific
$9,267.32 to $9,267.32
VWR® 11 mm Crimp Top Vials, Kits, Caps, and Inserts, Wide Opening
Fournisseur: VWR International
$279.61
WHEATON® MicroLiter 11 mm Crimp-Top Seals, DWK Life Sciences
Fournisseur: DWK Life Sciences (KIMBLE)
$48.17