REGULATOR CGA 580 NEEDLE OUTLET 0 250PSI
# de catalogue 47752-462
Fournisseur: Airgas
Customers Who Bought This Also Bought
VWR® Screw Caps for 9 mm Screw-Thread Vials, Wide Opening
Fournisseur: VWR International
57,65 $ to 603,92 $
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Fournisseur: VWR International
149,40 $
WHEATON® MicroLiter µLPlate® Component Kits, Inserts and Caps, Unassembled, DWK Life Sciences
Fournisseur: DWK Life Sciences (KIMBLE)
180,74 $
WHEATON® MicroLiter Crimp-Top Vials, 11 mm, DWK Life Sciences
Fournisseur: DWK Life Sciences (KIMBLE)
234,08 $
WHEATON® MicroLiter 9 mm Screw-Thread Vials, DWK Life Sciences
Fournisseur: DWK Life Sciences (KIMBLE)
115,36 $
SureSTART™ Crimp Caps, 20 mm, Level 2 High-throughput Applications, Thermo Scientific
Fournisseur: Thermo Scientific
180,01 $ to 182,41 $
Screw-Thread Caps, 9 mm, MicroLiter, DWK Life Sciences
Fournisseur: DWK Life Sciences (KIMBLE)
118,60 $