REGULATOR CGA 350 NEEDLE OUTLET 0 50PSI
# de catalogue 47752-448
Fournisseur: Airgas
Customers Who Bought This Also Bought
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Fournisseur: VWR International
105,20 $ to 1 011,74 $
VWR® Screw Caps for 9 mm Screw-Thread Vials, Wide Opening
Fournisseur: VWR International
57,66 $ to 576,72 $
BASIK* 1.5 ml Snaptop vial and cap slit eppendorf amber
Fournisseur: MicroSolv Technology Corp
115,66 $
SureSTART™ Glass Inserts for 2 ml Vials, Level 3 High Performance Applications, Thermo Scientific
Fournisseur: Thermo Scientific
120,60 $ to 125,07 $
SureSTART™ Septa for 20 mm Stoppers, Level 2 High-throughput Applications, Thermo Scientific
Fournisseur: Thermo Scientific
131,41 $ to 136,31 $
SureSTART™ Screw Caps, 9 mm, Level 3 High Performance Applications
Fournisseur: Thermo Scientific
79,21 $ to 82,14 $
SureSTART™ Screw Caps for Glass Screw Top Vials, 9 mm, Level 1 Everyday Analysis, Thermo Scientific
Fournisseur: Thermo Scientific
547,20 $ to 567,60 $