LOW PRESSURE REGULATORS
# de catalogue 47752-404
Fournisseur: Airgas
Customers Who Bought This Also Bought
VWR® Screw Caps for 9 mm Screw-Thread Vials, Wide Opening
Fournisseur: VWR International
57,66 $ to 576,72 $
VWR® Screw-Thread Vials 8-425, Caps and Inserts with Standard Opening
Fournisseur: VWR International
64,11 $ to 458,29 $
MicroSolv™ Pharma Grade Vials, Caps and Convenience Kits
Fournisseur: MicroSolv Technology Corp
144,18 $
SureSTART™ Screw Caps, 9 mm, Level 3 High Performance Applications
Fournisseur: Thermo Scientific
79,21 $ to 82,14 $
WHEATON® MicroLiter 9 mm Screw-Thread Vials, Component Kits, Unassembled, DWK Life Sciences
Fournisseur: DWK Life Sciences (KIMBLE)
113,85 $
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Fournisseur: VWR International
123,78 $
Screw-Thread Caps, 9 mm, MicroLiter, DWK Life Sciences
Fournisseur: DWK Life Sciences (KIMBLE)
2 437,73 $
BASIK* 1.5 ml Snaptop vial and cap slit eppendorf amber
Fournisseur: MicroSolv Technology Corp
115,66 $
VWR® 11 mm Crimp Top Vials, Kits, Caps, and Inserts, Wide Opening
Fournisseur: VWR International
279,61 $