REGULATOR CGA 677 4000 PSI 1 STAGE
# de catalogue 47752-400
Fournisseur: Airgas
Customers Who Bought This Also Bought
VWR® Screw Caps for 9 mm Screw-Thread Vials, Wide Opening
Fournisseur: VWR International
$86.08 to $717.60
WHEATON® MicroLiter Septa for 20 mm Crimp Seals, DWK Life Sciences
Fournisseur: DWK Life Sciences (KIMBLE)
$343.64
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Fournisseur: VWR International
$63.72 to $462.44
VWR® 11 mm Crimp Top Vials, Kits, and Inserts, Standard Opening
Fournisseur: VWR International
$73.97 to $705.67
Inserts for Standard Opening Crimp-Top Vial, 11 mm, Thermo Scientific
Fournisseur: Thermo Scientific
$150.77
WHEATON® MicroLiter Snap-Top Vials, 11 mm, DWK Life Sciences
Fournisseur: DWK Life Sciences (KIMBLE)
$231.64
WHEATON® MicroLiter 20 mm Crimp Seals with Septa, DWK Life Sciences
Fournisseur: DWK Life Sciences (KIMBLE)
$207.60