REGULATOR CGA580 1 STAGE BRASS 0 1500PSI
# de catalogue 47752-356
Fournisseur: Airgas
Customers Who Bought This Also Bought
VWR® Screw Caps for 9 mm Screw-Thread Vials, Wide Opening
Fournisseur: VWR International
$57.65 to $603.92
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Fournisseur: VWR International
$137.63
AQ™ Advanced Quality Borosilicate Glass and Plastic Inserts
Fournisseur: MicroSolv Technology Corp
$208.84
SureSTART™ Glass Screw Top 0.3 ml Microvials for <2 ml Samples, Level 3 High Performance Applications, Thermo Scientific
Fournisseur: Thermo Scientific
$182.38 to $196.03
Caps for Basik™ 13 mm Screw Top Autosampler Vials, MicroSolv
Fournisseur: MicroSolv Technology Corp
$58.38
WHEATON® MicroLiter Septa for 20 mm Crimp Seals, DWK Life Sciences
Fournisseur: DWK Life Sciences (KIMBLE)
$205.86
SureSTART™ Caps for 2 ml Glass Crimp Top Vials, Level 2 High-Throughput Applications, Thermo Scientific
Fournisseur: Thermo Scientific
$1,432.22 to $1,432.22
WHEATON® MicroLiter 9 mm Screw-Thread Vials, Component Kits, Unassembled, DWK Life Sciences
Fournisseur: DWK Life Sciences (KIMBLE)
$163.41
SureSTART™ GOLD-Grade Glass Insert for 2 ml Vials, Level 3 High Performance Applications, Thermo Scientific
Fournisseur: Thermo Scientific
$810.00 to $840.15
SureSTART™ Glass Inserts for 2 ml Vials, Level 3 High Performance Applications, Thermo Scientific
Fournisseur: Thermo Scientific
$120.60 to $125.07
Vial Caps with PTFE Faced Silicone Liner, Ace Glass Incorporated
Fournisseur: Ace Glass
$260.30 to $2,283.53