REGULATOR CGA 580 POSITIVE SEAL 0 50PSI
# de catalogue 47752-314
Fournisseur: Airgas
Customers Who Bought This Also Bought
VWR® Snap Caps for 11 mm Snap Ring Vials, Wide Opening
Fournisseur: VWR International
73,75 $ to 568,62 $
VWR® Screw-Thread Vials 8-425, Caps and Inserts with Standard Opening
Fournisseur: VWR International
50,87 $ to 493,91 $
Caps for 11 mm Wide Opening Glass Crimp/Snap Top Vials, Thermo Scientific
Fournisseur: Thermo Scientific
150,69 $ to 1 257,66 $
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Fournisseur: VWR International
123,78 $
SureSTART™ Glass Crimp Top 0.3 ml Microvials for <2 ml Samples, Level 3 High Performance Applications, Thermo Scientific
Fournisseur: Thermo Scientific
1 951,02 $ to 1 951,02 $
VWR® 11 mm Crimp Top Vials, Kits, Caps, and Inserts, Wide Opening
Fournisseur: VWR International
279,61 $
Snap Plug, Clear, Conical, Material: Polyethylene, With Starburst, Size: 12mm
Fournisseur: Chemglass
24,94 $