REGULATOR CGA 330 POSITIVE SEAL 0 50PSI
# de catalogue 47752-312
Fournisseur: Airgas
Customers Who Bought This Also Bought
VWR® 11 mm Crimp Top Vials, Kits, Caps, and Inserts, Wide Opening
Fournisseur: VWR International
45,90 $ to 336,74 $
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Fournisseur: VWR International
135,22 $
VWR® Screw Caps for 9 mm Screw-Thread Vials, Wide Opening
Fournisseur: VWR International
57,66 $ to 576,72 $
VWR® 11 mm Crimp Top Vials, Kits, and Inserts, Standard Opening
Fournisseur: VWR International
40,01 $ to 399,86 $
SureSTART™ Glass Inserts for 2 ml Vials, Level 3 High Performance Applications, Thermo Scientific
Fournisseur: Thermo Scientific
93,60 $ to 97,09 $
AQ™ Advanced Quality Borosilicate Glass and Plastic Inserts
Fournisseur: MicroSolv Technology Corp
286,64 $
WHEATON® MicroLiter Sample Vial Component Kits, DWK Life Sciences
Fournisseur: DWK Life Sciences (KIMBLE)
176,80 $
Screw-Thread Caps, 9 mm, MicroLiter, DWK Life Sciences
Fournisseur: DWK Life Sciences (KIMBLE)
118,60 $