REGULATOR CGA 580 THRDLS SEAT SS 500PSI
# de catalogue 47752-138
Fournisseur: Airgas
Customers Who Bought This Also Bought
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Fournisseur: VWR International
$132.38
VWR® Screw Caps for 9 mm Screw-Thread Vials, Wide Opening
Fournisseur: VWR International
$57.65 to $603.92
WHEATON® MicroLiter Screw-Thread Headspace Vials, 16 mm, DWK Life Sciences
Fournisseur: DWK Life Sciences (KIMBLE)
$139.00
WHEATON® ABC Vial™ Large-Opening Screw-Thread Vials, DWK Life Sciences
Fournisseur: DWK Life Sciences (KIMBLE)
$183.51
WHEATON® MicroLiter 9 mm Screw-Thread Vials, Component Kits, Unassembled, DWK Life Sciences
Fournisseur: DWK Life Sciences (KIMBLE)
$109.53
WHEATON® MicroLiter µLPlate® Component Kits, Inserts and Caps, Unassembled, DWK Life Sciences
Fournisseur: DWK Life Sciences (KIMBLE)
$180.74
SureSTART™ High Recovery Glass Snap Top Microvials for <2 ml Samples, Level 3 High Performance Applications, Thermo Scientific
Fournisseur: Thermo Scientific
$1,472.13 to $1,472.13
Screw-Thread Caps, 9 mm, MicroLiter, DWK Life Sciences
Fournisseur: DWK Life Sciences (KIMBLE)
$133.89