REGULATOR CGA 580 1 STAGE BRASS 0 250PSI
# de catalogue 47752-038
Fournisseur: Airgas
Customers Who Bought This Also Bought
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Fournisseur: VWR International
120,43 $ to 1 204,30 $
VWR® 11 mm Crimp Top Vials, Kits, Caps, and Inserts, Wide Opening
Fournisseur: VWR International
45,90 $ to 336,74 $
VWR® Screw Caps for 9 mm Screw-Thread Vials, Wide Opening
Fournisseur: VWR International
57,66 $ to 576,72 $
MicroSolv™ Pharma Grade Vials, Caps and Convenience Kits
Fournisseur: MicroSolv Technology Corp
52,50 $
SureSTART™ Glass Crimp Top Vials, 2 ml, Level 2 High-Throughput Applications, Thermo Scientific
Fournisseur: Thermo Scientific
1 347,98 $ to 1 347,98 $
SureSTART™ Caps for Glass Crimp Top Headspace Vials, Level 3 High Performance Applications, Thermo Scientific
Fournisseur: Thermo Scientific
7 736,39 $ to 7 736,39 $
WHEATON® MicroLiter 9 mm Screw-Thread Vials, Component Kits, Unassembled, DWK Life Sciences
Fournisseur: DWK Life Sciences (KIMBLE)
109,53 $
Plastic Vials, Caps and Convenience Kits for LCMS and HPLC
Fournisseur: MicroSolv Technology Corp
120,33 $
BASIK* 1.5 ml Snaptop vial and cap slit eppendorf amber
Fournisseur: MicroSolv Technology Corp
115,66 $
SureSTART™ Septa for 20 mm Stoppers, Level 2 High-throughput Applications, Thermo Scientific
Fournisseur: Thermo Scientific
131,41 $ to 136,31 $