REGULATOR CGA 590 1 STAGE BRASS 0 50 PSI
# de catalogue 47752-024
Fournisseur: Airgas
Customers Who Bought This Also Bought
Screw-Thread Caps, 9 mm, MicroLiter, DWK Life Sciences
Fournisseur: DWK Life Sciences (KIMBLE)
88,41 $
VWR® Screw Caps for 9 mm Screw-Thread Vials, Wide Opening
Fournisseur: VWR International
46,59 $ to 465,92 $
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Fournisseur: VWR International
118,61 $ to 1 128,11 $
WHEATON® MicroLiter 9 mm Screw-Thread Vials, Component Kits, Unassembled, DWK Life Sciences
Fournisseur: DWK Life Sciences (KIMBLE)
133,66 $
WHEATON® ABC Vial™ Large-Opening Screw-Thread Vials, DWK Life Sciences
Fournisseur: DWK Life Sciences (KIMBLE)
146,57 $
WHEATON® MicroLiter Septa for 20 mm Crimp Seals, DWK Life Sciences
Fournisseur: DWK Life Sciences (KIMBLE)
210,42 $
RSA™ and RSA-Pro™ Autosampler Vials, Caps and Convenient Kits
Fournisseur: MicroSolv Technology Corp
401,38 $
VWR® 11 mm Crimp Top Vials, Kits, and Inserts, Standard Opening
Fournisseur: VWR International
40,01 $ to 399,86 $
WHEATON® MicroLiter µLPlate® Component Kits, Inserts and Caps, Unassembled, DWK Life Sciences
Fournisseur: DWK Life Sciences (KIMBLE)
228,52 $