Spécifications
- Capacity:25 ml
- Length:17.1 cm (63/4")
- Color:Red
- Cat. no.:47751-790
- Supplier No.:379040025
Spécifications
A propos de cet article
The ergonomic design of Pipette Pump™ III Pipettors enhances comfort, utility, and dispensing precision while helping to reduce the risk of injury from repetitive and awkward pipetting motions.
- Ergonomic design minimizes user strain
- Lightweight, one-handed operation
- Thumb wheel is used to 'blow out' contents of the pipet
The angle of the inserted pipette and its placement in front of the hand allows the arm to remain in a more natural, lowered position unlike other pipettors, which require arm and elbow elevation for many pipetting actions.
A fast-release trigger dispenses the entire pipette contents while an optimally located thumb wheel easily rotates for precision aspirating or dispensing. Volumes as low as one drop at a time may be set, all while using a relaxed grip. The thumb wheel also can be used to 'blow out' the contents of the pipet.
Available in three different pipette volumes (2, 10 and 25 ml), each color-coded for easy identification. A self-stabilizing collar inside the silicone chuck holds either glass or plastic pipettes. Resistant to acids, alkalis, and most solvents, the device can be disassembled for cleaning.
Compact design adds only 15.2 cm (6") to the pipette length, allowing use in fume hoods and controlled environment glove boxes.