SP Bel-Art Economy Pipette Pump™ III Pipettors, Bel-Art Products, a part of SP
# de catalogue 47751-782
Fournisseur: Bel-Art Products, a Part of SP
Spécifications
- Capacity:10 ml
- Length:17.1 cm (63/4")
- Color:Green
- Cat. no.:47751-782
- Supplier No.:379020010
Spécifications
A propos de cet article
These pipetting devices provide accurate, trouble-free pipetting with simple, one-handed operation.
- Ergonomic design for exceptional comfort
- Simple one-handed operation
- Color-coded for easy identification
- Thumb wheel for precise aspirating or dispensing
The ergonomic design enhances comfort, utility, and dispensing precision while helping to reduce the risk of injury from repetitive and awkward pipetting motions. The optimally located thumb wheel rotates easily for precision aspirating or dispensing while using a more relaxed grip. The thumb wheel can also be used to blow out the pipet. Pipettors resist acids, alkalies, and most solvents and can be easily disassembled for cleaning.
Ordering information: For replacement chucks, contact your Avantor representative.
Customers Who Bought This Also Bought