SP Bel-Art ProCulture Cryogenic Vial Storage Boxes, Bel-Art Products, a part of SP
Catalog # 47751-740
Supplier: Bel-Art Products, a Part of SP
Specifications
- No. of Holes:81
- Description:9 x 9 Vial Storage Box
- Dimensions:13.3L×13.3W×5.1H cm (5¼×5¼×2”)
- Cat. no.:47751-740
- For Vials:1.2 - 2.0 ml
- Supplier No.:188490001
Specifications
About this item
Durable polycarbonate boxes are ideal for the compact storage of cell stocks in 1.2, 2.0, or 5.0 mL cryogenic vials.
- Can be used in temperatures from –196 ºC to +121 ºC
- Clear lids can be written on with permanent markers and have a printed grid for easy inventory
- Keyed corner aligns the lid with identifying numbers on the rack
- Useful as mailers for vials
Box 47751-740 can be used with Cryo Tower Storage Systems (74950-132 and 74950-134) to save valuable bench space.
Customers Who Bought This Also Bought