VWR® Polygon Spinbar Magnetic Stirring Bars without Pivot Ring
# de catalogue 47751-490
Fournisseur: Bel-Art Products, a Part of SP
Spécifications
- Ø:8 mm (5/16")
- Length:50 mm (2")
- Cat. no.:47751-490
- Shape:Polygon
- Supplier No.:371205050
Spécifications
A propos de cet article
These stirbars have polygon multifaceted surfaces that add turbulence relative to similar smooth size cylindrical bars.
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon® PTFE low friction coating; durable and inert
- Autoclave safe
Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification.
Customers Who Bought This Also Bought