Wet-Strengthened Qualitative Filter Paper, Grade 909, Ahlstrom
# de catalogue 47749-728
Fournisseur: Ahlstrom
Spécifications
- Ø:18.5 cm
- Flow rate:Medium
- Retention:3.0 µm
- Load capacity:Medium
- Cat. no.:47749-728
- Supplier No.:9090-1850
Spécifications
A propos de cet article
Ahlstrom Grade 909 has a rough surface, a medium flow rate, and is a tighter version of Grade 962.
Customers Who Bought This Also Bought