Qualitative Filter Paper, Grade 237, Ahlstrom
# de catalogue 47749-624
Fournisseur: Ahlstrom
Spécifications
- Ø:24 cm
- Flow rate:Medium
- Retention:6 µm
- Load capacity:Very High
- Cat. no.:47749-624
- Supplier No.:2370-2400
Spécifications
A propos de cet article
Ahlstrom Grade 237 is a high absorbency grade that is twice as thick as Grade 642 with similar particle retention.
The extra thickness gives higher wet strength and loading capacity which enables more precipitate to be held without clogging the filter. This low ash grade contains more than 95% super refined alpha-cellulose and linter fibers.
Customers Who Bought This Also Bought