Halogen Bulbs, Osram Sylvania, Bulbtronics©
Catalog # 47738-474
Supplier: Bulbtronics
Specifications
- Ø:12.7 mm
- Maximum Temperature:3450 K
- Description:Bulb, Osram Sylvania, 32 mm Light Center Length
- Length:49.53 mm
- Cat. no.:47738-474
- Filament:CBAR6/C6F/single coil flat/oval transverse
- Base:G6.35/2-pin
- Bulb Life:50 h
- Model:T4
- Power:150 W
- Voltage:24 V
- Supplier No.:0000935
- OEM Number:54263
Specifications
About this item
Various halogen bulbs.
Customers Who Bought This Also Bought