Halogen Bulbs, Philips, Bulbtronics©
Catalog # 47738-216
Supplier: Bulbtronics
Specifications
- Ø:11.18 mm
- Maximum Temperature:3200 K
- Description:Bulb, Philips, 19.81 mm Light Center Length
- Length:31 mm
- Cat. no.:47738-216
- Filament:CBAR6/C6F/single coil flat/oval transverse
- Base:G4/2-pin
- Bulb Life:100 h
- Model:T3 1/2
- Power:30 W
- Voltage:6 V
- Supplier No.:0000808
- OEM Number:5761
Specifications
About this item
Various halogen bulbs.
Customers Who Bought This Also Bought