VWR® Centrifuge Bottles with Caps
# de catalogue 47735-698
Fournisseur: VWR International
Spécifications
- Capacity:500 ml (16.9 oz.)
- Diameter ×L:68 x 168 mm
- Description:Polypropylene Bottle with Sealing Cap
- Cat. no.:47735-698
- Maximum RCF:13500×g
Spécifications
A propos de cet article
Centrifuge bottles are manufactured from polycarbonate or polypropylene.
- Great chemical resistance
- Caps are fabricated from polypropylene or noryl
Caution: Maximum RCF ratings are based on using the proper rotor and/or support cushions. Without the proper support, these bottles may distort and/or fail.
Customers Who Bought This Also Bought