VWR® Centrifuge Bottles with Caps
# de catalogue 47735-690
Fournisseur: VWR International
Spécifications
- Capacity:250 ml (8.5 oz.)
- Diameter ×L:59 x 129 mm
- Description:Polypropylene Bottle with Sealing Cap
- Cat. no.:47735-690
- Maximum RCF:27500×g
Spécifications
A propos de cet article
Centrifuge bottles are manufactured from polycarbonate or polypropylene.
- Great chemical resistance
- Caps are fabricated from polypropylene or noryl
Caution: Maximum RCF ratings are based on using the proper rotor and/or support cushions. Without the proper support, these bottles may distort and/or fail.
Customers Who Bought This Also Bought