Order Entry
ContactUsLinkComponent
VWR* C-Shaped Lead Ring, 230g
VWR® C-Shaped Lead Ring Flask Weights
# de catalogue 47735-594
Fournisseur:  VWR International
VWR* C-Shaped Lead Ring, 230g
VWR® C-Shaped Lead Ring Flask Weights
# de catalogue 47735-594
Fournisseur:  VWR International

Spécifications

  • Fits Flask:
    125 - 500 ml
  • Inner Diameter:
    4.3 cm (1¹¹⁄₁₆")
  • O.D.:
    74 mm (2.9")
  • Weight:
    230 g (0.5 lbs.)
  • I.D.:
    48 mm (1.9")

Spécifications

A propos de cet article

C-shaped lead ring flask weights are coated with green Vikem® vinyl to protect glassware.

  • Stabilize vessels in water baths or on the benchtop
  • Open ring; flexible enough to be pulled apart to accommodate a wider vessel
  • Available in four diameter/weight combinations

Flask weights fit neatly around the neck of filtering flasks with side-arm tubing connections without disconnecting the tubing.

Customers Who Bought This Also Bought