Desiccant Packs, Desco
# de catalogue 47731-930
Fournisseur: Desco
Spécifications
- Dimensions:3.8 x 7.6 cm (1.5 x 3")
- Description:Desiccant Packs, Pail of 550
- Cat. no.:47731-930
- Supplier No.:13850
Spécifications
A propos de cet article
Drying agent used to lower the moisture content of air inside a closed space, such as an MBB bag.
Certifications: Meets MIL-D-3464, Type II
Customers Who Bought This Also Bought