VWR® 12" Test Sieves, Half Height, Brass and Stainless Steel
# de catalogue 47729-954
Fournisseur: VWR International
Small Business Enterprise
Spécifications
- Mesh Size:2 mm (0.0787")
- USA Series:#10
Spécifications
A propos de cet article
VWR® 12" Diameter (304.8 mm) brass frame with stainless steel wire cloth test sieves are durable and ideal for sieving applications where a larger sample size is required.
- Half Height (15/8") sieves
- Highly durable
- Ideal for sieving applications requiring a larger sample size
- Brass and stainless steel construction
Each sieve bears a traceable serial number and comes with a certificate of compliance verifying your sieve was made in compliance to the current ASTM E11 and ISO 3310 specifications. Sieve pans, sieve covers, sieve brushes and Centerline® sieve inspection or calibration certificates are available as accessories.
BodyTextAccessories: Pans are available in half height (1-5/8") or full height (31/4") formats, in brass or stainless steel. Pans with extended rims can be used for running multiple tests simultaneously. Sieve brushes are available in a variety of options, with brush head coarseness and handle design and construction being major decision factors.
Ordering information: Sieves are available in half height (15/8"), intermediate height (2") or full height (31/4"). Sieve height/depth is measured from the frame rim to the sieve cloth.
Customers Who Bought This Also Bought