Order Entry
ContactUsLinkComponent
10mL Volumetric Glass Pipet
PYREX® Volumetric Pipettes, Class A, Serialized, Corning
# de catalogue 46610-120
Fournisseur:  Corning
   Low Manufacturing Impact
Product available on GSA Advantage®
10mL Volumetric Glass Pipet
PYREX® Volumetric Pipettes, Class A, Serialized, Corning
# de catalogue 46610-120
Fournisseur:  Corning
   Low Manufacturing Impact
Product available on GSA Advantage®

Spécifications

  • Capacity:
    10 ml
  • Description:
    PYREX® volumetric pipettes, class A, serialized
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    I-RECs, ISO 14001 - Monterrey
  • Cat. no.:
    46610-120
  • Supplier No.:
    7103C-10

Spécifications

A propos de cet article

These PYREX® volumetric pipettes are calibrated to Class A tolerances in accordance with ASTM E-542 and ASTM E-969.

  • Reusable precision pipettes
  • Color-coded markings are enameled onto the glass

PYREX® serialized/certified volumetric glassware is now tested and calibrated in an ISO/IEC 17025 certified laboratory.

Each pipette is individually serialized and supplied with a Certificate of Identification and capacity, traceable to NIST standards. These precision PYREX® volumetric pipettes are manufactured and calibrated 'To Contain' (TC: bottom line) and 'To Deliver' (TD: top line) to specifications for Class A volumetric ware.

Customers Who Bought This Also Bought