VWR® Contact Tachometer
# de catalogue 46610-046
Fournisseur: VWR International
Spécifications
- Accuracy:0.04% ±2 digits
- Resolution:0.001, 0.01, 0.1, or 1 rpm; 0.0001, 0.001, 0.01, or 0.1 for all other units
- H×W×D:12 x 4.4 x 3.2 cm (43/4 x 13/4 x 11/4")
- Weight:113 g (4 oz.)
- Cat. no.:46610-046
- Range:10 - 99,999 rpm, 1 - 9999.9 m/min., 3 - 30,000 ft./min., 1 - 10,000 yd./min.
Spécifications
A propos de cet article
Unit is designed to measure centrifuges, pumps, rollers, shafts, gears, motors, and moving surfaces.
- Ensured stable and reproducible results
- Impact-resistant housing
- Traceable®
Touch any rotating surface with the cone convex tip, funnel concave tip, or speed wheel for results in 2 seconds. Hold button freezes results. Precision quartz crystal ensures stable and repeatable results. LCD digits are 1.3 cm (1/2") high and can be read from 3m (10') away. Low battery condition is indicated on the display. Impact-resistant ABS housing protects the unit.
Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Ordering information: Supplied with a 9V battery and two tips.
Customers Who Bought This Also Bought