VWR® Enviro-Meter™ Digital Anemometer/Hygrometer/Light Meter/Thermometer
# de catalogue 46610-028
Fournisseur: VWR International
Spécifications
- Description:Multi-Purpose Meter
- Speed resolution:1 ft./min., 0.1 m/sec., 0.1 km/hr., 0.1 mph, or 0.1 knot
- Temperature accuracy:±1.2°C for internal sensor, ±1% of reading + 1°C for external sensor
- Temperature resolution:0.1°
- Humidity range:10–95% RH
- Humidity resolution:0.1% RH
- Humidity accuracy:±4% RH under 70%, ±4% of reading + 1.2% RH over 70%
- Illumination range:0–20,000 lux or 0–2000 footcandles
- Illumination resolution:1 lux or 1 footcandle
- Illumination accuracy:±5% of reading and ±8 digits
- Temperature range:0 to 50°C (32 to 122°F) for internal sensor, –100 to 1300°C (–148 to 2372°F) for external sensor
- Dimensions:17.8L x 6.4W x 3.2H cm (7 x 21/2 x 11/4")
- Speed accuracy:±3% of full-scale reading under 20 mps, ±4% of full-scale reading over 20 mps
- Speed range:80–5910 ft./min., 0.4–30 m/sec., 1.4–108 km/hr., 0.9–67 mph, or 0.8–58.3 knots
- Weight:170.1 g (6 oz.)
- Cat. no.:46610-028
Spécifications
A propos de cet article
This meter provides the functions of an anemometer, hygrometer, light meter, and two thermometers in one handheld unit.
- Four measurements in one unit
- Lightweight and compact case
The lightweight, compact case permits easy one-handed operation. Bright LCD digital display provides easy-to-read results. Features a hold button that captures a reading for ease in recording a result. Minimum and maximum button displays highest and lowest reading over any time period.
Ordering information: Includes a fast-response, Type K beaded external thermometer probe with 1.2m (4') cable, wrist strap, and 9V battery.
Customers Who Bought This Also Bought