VWR® Maximum Frocks
# de catalogue 414004-697
Fournisseur: VWR International
Spécifications
- Clothing Size:L
- Garment application:Laboratory
- Color:White
- Thickness:0.22 mm
- Weight:63 g/m²
- Cat. no.:414004-697
Spécifications
A propos de cet article
These are the cleanest and most durable frocks available within the VWR® Protection line.
- Superior fluid and particulate barrier
- Lowest level of particle shedding
- Light chemical-splash resistance
- Breathable to ensure user comfort
- Soft, cloth-like fabric with maximum tear strength
Manufactured from a specially formulated breathable microporous fabric, these garments are distinguished by their exceptional comfort benefits and superior barrier protection capabilities
Garments feature raglan sleeves, and elastic cuffs. Available with snaps or zipper front closure. Serged seams. Color: white.
The frocks provide barrier protection against fluids, biologicals, particulates, and light chemical splash. A high vapor transmission rate keeps the wearer comfortable, even throughout extended use. Appropriate for industrial, pharmaceutical, food processing, construction, and certain environmental cleanup applications.
Certifications: Frocks are rigorously tested and manufactured in an ISO Certified facility under stringent process controls to ensure that each garment meets exacting quality standards and performs to specification. Lot controlled and validated through independent lab testing.
Customers Who Bought This Also Bought