VWR® Basic Protection Face Masks
Catalog # 414004-680
Supplier: VWR International
Specifications
- Color:White
- Description:VWR® Basic protection mask
- Bacterial filtration efficiency:31 - 39%
- Particle filtration efficiency:72 - 77%
- Dimensions:17.5L×9.5H cm (6⁷/₈×3³/₄")
- Cat. no.:414004-680
Specifications
About this item
Mask features two-ply construction with an ultra-soft inner layer designer to provide a high level of comfort.
- Highly breathable and fluid resistant
- Soft and hypoallergenic
Ultrasonically welded spandex ear loops and an encased 12 cm (4³/₄") malleable aluminum noseband create a secure facial seal and improve wearer comfort. Latex-free.
Certifications: This mask is rigourously tested and manufactured in an ISO Certified facility under stringent process controls to ensure that each product meets exacting quality standards. Products are validated through independent lab testing.
Packaging: Packaged 50 masks per pack, 10 packs per case.
Customers Who Bought This Also Bought