VWR® Maximum Protection Face Masks
# de catalogue 414004-670
Fournisseur: VWR International
Spécifications
- Color:Blue
- Description:Mask with ear loops
- Bacterial filtration efficiency:99.0 - 99.5%
- Dimensions:17.5L×9.5H cm (6⁷/₈×3³/₄")
- Particle filtration efficiency:99.02 - 99.15%
- Cat. no.:414004-670
Spécifications
A propos de cet article
Masks feature three-ply construction for superior particle and bacterial filtration efficiency.
- Superior protection against bacteria and particles
- Highly breathable and fluid resistant
- Soft and hypoallergenic
- Latex-free
- Equipped with multiple comfort-enhancing features
Available with spandex ear loops or polypropylene ties that are ultrasonically welded to maintain softness and protect against particulates. A full-length arch within the mask's protective layers holds the fabric away from the wearer's mouth to allow cooler, more comfortable breathing without restricting downward vision. An encased 12 cm (4³/₄") malleable steel noseband creates a secure facial seal and improves comfort.
Certifications: Masks are rigorously tested and manufactured in an ISO Certified facility under stringent process controls to ensure that each product meets exacting quality standards. Products are validated through independent lab testing.
Ordering information: Packaged 50 masks per pack, 10 packs per case.
Customers Who Bought This Also Bought