VWR® Advanced Anti-Skid Shoe Covers
Catalog # 414004-651
Supplier: VWR International
Specifications
- Shoe size:XXL
- Garment application:Laboratory
- Color:Blue
- Height:17.8 cm (7")
- Length:47 cm (181/2")
- Bacterial filtration efficiency:>99.9%
- Particle shedding (Helmke Drum):Level I
- Water resistance:Pass
- Tensile strength:24.9 (Filling)
- Tearing strength:16.4 (Widthwise Yarns)
- Weight:51.53 g/m²
- Cat. no.:414004-651
Specifications
About this item
VWR® Advanced Protection Anti-Skid Shoe Covers are manufactured from a specially formulated PP/PE (polypropylene/polyethylene) microporous film
- Specially formulated polypropylene/polyethylene microporous film
- Excellent fluid and barrier protection
- Highly durable, ensure long-lasting abrasion and skid resistance
- Standard or static-dissipative formats
- Tested and manufactured in ISO-certified facility
- Lot controlled and validated through independent lab testing
Shoe covers are rigorously tested and manufactured in an ISO Certified facility under stringent process controls to ensure that each garment meets exacting quality standards and performs to specification. Lot controlled and validated through independent lab testing.
These shoe covers provide excellent fluid and barrier protection. Highly durable shoe covers ensure long-lasting abrasion and skid resistance. Available in standard or static dissipative formats.
Customers Who Bought This Also Bought