Spécifications
- Garment application:Laboratory
- Length:48.3 cm (19")
- Shoe size:XXL
- Color:Blue
- Height:18.4 cm (71/4")
- Tearing strength:24.5 (Widthwise Yarns)
- Tensile strength:31 (Filling)
- Particle shedding (Helmke Drum):Level I
- Bacterial filtration efficiency:99.9
- Water resistance:Pass
- Weight:60.75 g/m²
- Cat. no.:414004-643
Spécifications
A propos de cet article
VWR® Maximum Protection Fluid-Impervious Butterfly-Style Shoe Covers are the cleanest and most durable within the entire VWR® Protection line of apparel
These shoe covers are the cleanest and most durable within the entire VWR® Protection line of apparel. Nonconductive shoe covers are engineered to optimize barrier protection, cleanliness, and comfort. Appropriate for industrial, pharmaceutical, food processing, and certain environmental cleanup applications. Serged seams. Available in white or blue.
- Fluid-impervious material with seamless bottom to repel water
- Skid resistance on wet and smooth surfaces
- Excellent particulate barrier
- Low linting
- Serged seams
Shoe covers are rigorously tested and manufactured in an ISO Certified facility under stringent process controls to ensure that each garment meets exacting quality standards and performs to specification. Lot controlled and validated through independent lab testing.
These nonconductive shoe covers are engineered to optimize barrier protection, cleanliness, and comfort. Appropriate for industrial, pharmaceutical, food processing, and certain environmental cleanup applications.